Overview
Mfr description
S213003700 SS-BMQ821-5-L-56
Specifications
- NEMA / IEC Frame Size56
- Housing MaterialStainless Steel
- Manufacturer Reducer Size821
- Manufacturer Catalog NumberSS-BMQ821-5-L-56
- Weight29 lbs, 13.15 kg
- Input StyleC-Face Quill
- Case Size821
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data