Overview
Mfr description
S213006100 SS-BMQ821-5-D-56
Specifications
- NEMA / IEC Frame Size56C
- Manufacturer Reducer Size821
- Manufacturer Catalog NumberSS-BMQ821-5-D-56
- Weight29 lbs
- Input StyleC-Face Quill
- Case Size821
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data