Motion
SS-BMQ821-15-D-56

GROVE GEAR
SS-BMQ821-15-D-56

SS-BMQ821-15-D-56
MI ITEM #19053385
MFR #SS-BMQ821-15-D-56
List Price$4,591.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
SS-BMQ821-15-D-56

SS-BMQ821-15-D-56
MI ITEM #19053385
MFR #SS-BMQ821-15-D-56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,591.87/each for your price

Overview

Mfr description
S213006400 SS-BMQ821-15-D-56

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    1.887 hp
  • Horsepower Rating Normal Duty
    1.887 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Shaft
  • Output Type
    Solid
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    Stainless Steel
  • Housing Material
    Stainless Steel
  • Housing Height
    6.3800 in
  • Housing Length
    5.8000 in
  • Manufacturer Reducer Size
    821
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    SS-BMQ821-15-D-56
  • Weight
    29 lbs, 13.15 kg
  • Input Style
    C-Face Quill
  • Output
    1.661 hp;1.239 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Torque Rating (in-lb)
    897 in-lbs;101.3 Nm
  • Bore Diameter
    1.0000 in
  • Output Shaft
    Shaft
  • Overhung Load
    1125 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text