Motion
S213006900

GROVE GEAR
S213006900

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 56C Frame
MI ITEM #19053386
MFR #S213006900
List Price$3,930.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S213006900

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 56C Frame
MI ITEM #19053386
MFR #S213006900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,930.85/each for your price

Overview

Mfr description
S213006900 SS-BMQ821-50-D-56

Specifications

  • Ratio
    50:1
  • Case Included
    Yes
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    Stainless Steel
  • Housing Material
    316 Stainless Steel
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    821
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    SS-BMQ821-50-D-56
  • Weight
    29 lbs, 13.15 kg
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    50:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text