Motion
S213016300

GROVE GEAR
S213016300

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56C Frame
MI ITEM #19053392
MFR #S213016300
List Price$4,747.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S213016300

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56C Frame
MI ITEM #19053392
MFR #S213016300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,747.46/each for your price

Overview

Mfr description
S213016300 SS-TMQ821-30-R-56

Specifications

  • Ratio
    30:1
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    58 rpm
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    821
  • Mounting Type
    Nema 56C
  • Manufacturer Catalog Number
    SS-TMQ821-30-R-56
  • Weight
    39 lbs, 17.69 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    30:1
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text