Motion
S213017500

GROVE GEAR
S213017500

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56C Frame
MI ITEM #19053395
MFR #S213017500
List Price$4,973.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S213017500

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56C Frame
MI ITEM #19053395
MFR #S213017500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,973.29/each for your price

Overview

Mfr description
S213017500 SS-TMQ821-30-D-56

Specifications

  • Ratio
    30:1
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    SS-TMQ821-30-D-56
  • Weight
    33 lbs, 14.97 kg
  • Nominal Ratio
    30:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text