Motion
S213018900

GROVE GEAR
S213018900

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 140 Frame
MI ITEM #19053398
MFR #S213018900
List Price$4,747.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S213018900

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 140 Frame
MI ITEM #19053398
MFR #S213018900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,747.46/each for your price

Overview

Mfr description
S213018900 SS-TMQ821-50-L-140

Specifications

  • Ratio
    50:1
  • Case Included
    Yes
  • NEMA / IEC Frame Size
    140
  • Finish Coating
    Stainless Steel
  • Housing Material
    316 Stainless Steel
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    SS-TMQ821-50-L-140
  • Weight
    39 lbs, 17.69 kg
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    50:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text