Overview
Mfr description
S213019700 SS-TMQ821-20-R-140
Specifications
- Case IncludedYes
- NEMA / IEC Frame Size140
- Finish CoatingStainless Steel
- Housing Material316 Stainless Steel
- Manufacturer Reducer Size821
- Mounting TypeUniversal
- Manufacturer Catalog NumberSS-TMQ821-20-R-140
- Weight39 lbs
- Gearbox Component TypeGearbox
- Case Size821
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data