Overview
Mfr description
S213020000 SS-TMQ821-40-R-140
Specifications
- Ratio40:1
- NEMA / IEC Frame Size140
- Housing MaterialStainless Steel
- Manufacturer Reducer Size821
- Manufacturer Catalog NumberSS-TMQ821-40-R-140
- Weight33 lbs
- Nominal Ratio40:1
- Gearbox Component TypeGearbox
- Case Size821
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data