Motion
S213045816

GROVE GEAR
S213045816

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 56C Frame
MI ITEM #19053403
MFR #S213045816
List Price$5,996.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S213045816

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 56C Frame
MI ITEM #19053403
MFR #S213045816

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,996.07/each for your price

Overview

Mfr description
S213045816 SS-HMQ821-7.5-H1-56-16

Specifications

  • Ratio
    7.5:1
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    SS-HMQ821-7.5-H1-56-16
  • Weight
    30 lbs, 13.608 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    7.5:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text