Motion
S213045923

GROVE GEAR
S213045923

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 56 Frame
MI ITEM #19053405
MFR #S213045923
List Price$5,996.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S213045923

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 56 Frame
MI ITEM #19053405
MFR #S213045923

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,996.07/each for your price

Overview

Mfr description
S213045923 SS-HMQ821-10-H1-56-23

Specifications

  • Reduction
    Single Reduction
  • Ratio
    10:1
  • NEMA / IEC Frame Size
    56
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    SS-HMQ821-10-H1-56-23
  • Weight
    30 lbs, 13.6 kg
  • Nominal Ratio
    10:1
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text