Overview
Mfr description
S213046124 SS-HMQ821-20-H1-56-24
Specifications
- Ratio20:1
- NEMA / IEC Frame Size56
- Housing MaterialStainless Steel
- Manufacturer Reducer Size821
- Manufacturer Catalog NumberSS-HMQ821-20-H1-56-24
- Weight30 lbs
- Nominal Ratio20:1
- Case Size821
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data