Motion
S213046820

GROVE GEAR
S213046820

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 100:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output, 56C Frame
MI ITEM #19053421
MFR #S213046820
List Price$5,996.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S213046820

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 100:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output, 56C Frame
MI ITEM #19053421
MFR #S213046820

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,996.07/each for your price

Overview

Mfr description
S213046820 SS-HMQ821-100-H1-56-20

Specifications

  • Center Distance
    2.0600 in
  • Reduction
    Single Reduction
  • Ratio
    100:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.122 hp
  • Horsepower Rating Normal Duty
    0.122 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.2500 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    18 rpm
  • Finish Coating
    Stainless Steel
  • Maximum Output Torque
    439 in/lb;49.6 nm
  • Housing Material
    Stainless Steel
  • Seal Material
    Viton
  • Housing Height
    6.3800 in
  • Housing Length
    5.8000 in
  • Service Factor
    1
  • Manufacturer Reducer Size
    821
  • Torque Arm Kit
    Optional
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    SS-HMQ821-100-H1-56-20
  • Weight
    30 lbs, 13.61 kg
  • Horsepower
    0.122 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    100:1
  • Output
    0.122 hp;0.091 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Torque Rating (in-lb)
    439 in-lbs;49.6 Nm
  • Bore Diameter
    1.2500 in, 31.75 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought