Motion
S213047316

GROVE GEAR
S213047316

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 56C Frame
MI ITEM #19053423
MFR #S213047316
List Price$5,996.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S213047316

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 56C Frame
MI ITEM #19053423
MFR #S213047316

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,996.07/each for your price

Overview

Mfr description
S213047316 SS-HMQ821-20-H2-56-16

Specifications

  • Ratio
    20:1
  • Output Bore Type
    Hollow Bore
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Stainless Steel
  • Bushing Kit
    H2
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    SS-HMQ821-20-H2-56-16
  • Weight
    30 lbs
  • Input Style
    C-Face Quill
  • Nominal Ratio
    20:1
  • Shaft Diameter
    1.0000 in
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought