Motion
S213047416

GROVE GEAR
S213047416

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Hollow Output, 56C Frame
MI ITEM #19053424
MFR #S213047416
List Price$5,710.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S213047416

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Hollow Output, 56C Frame
MI ITEM #19053424
MFR #S213047416

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,710.54/each for your price

Overview

Mfr description
S213047416 SS-HMQ821-25-H2-56-16

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    25:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Bore Type
    Keyed Hollow Bore
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    Stainless Steel
  • Housing Material
    316 Stainless Steel
  • Seal Material
    Viton
  • Bushing Kit
    H2
  • Manufacturer Reducer Size
    821
  • Torque Arm Kit
    Optional
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    SS-HMQ821-25-H2-56-16
  • Weight
    30 lbs, 13.608 kg
  • Input Style
    Quill Style
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    25:1
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Shaft
    Keyed Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought