Overview
Mfr description
S213047524 SS-HMQ821-30-H2-56-24
Specifications
- Bushing KitH2
- Case Size821
- Housing MaterialStainless Steel
- Manufacturer Catalog NumberSS-HMQ821-30-H2-56-24
- Manufacturer Reducer Size821
- NEMA / IEC Frame Size56
- Nominal Ratio30:1
- Ratio30:1
- Weight30 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data