Overview
Mfr description
S213047716 SS-HMQ821-50-H2-56-16
Specifications
- Ratio50:1
- NEMA / IEC Frame Size56
- Housing MaterialStainless Steel
- Bushing KitH2
- Manufacturer Reducer Size821
- Manufacturer Catalog NumberSS-HMQ821-50-H2-56-16
- Weight30 lbs
- Nominal Ratio50:1
- Case Size821
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data