Motion
S213047718

GROVE GEAR
S213047718

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 56 Frame
MI ITEM #19053430
MFR #S213047718
List Price$5,996.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S213047718

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 56 Frame
MI ITEM #19053430
MFR #S213047718

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,996.07/each for your price

Overview

Mfr description
S213047718 SS-HMQ821-50-H2-56-18

Specifications

  • Ratio
    50:1
  • Case Included
    Yes
  • NEMA / IEC Frame Size
    56
  • Housing Material
    Stainless Steel
  • Bushing Kit
    H2
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    SS-HMQ821-50-H2-56-18
  • Weight
    30 lbs, 13.608 kg
  • Nominal Ratio
    50:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text