Motion
S213048123

GROVE GEAR
S213048123

Right Angle Worm Gear Speed Reducer - 5:1 Ratio
MI ITEM #19053435
MFR #S213048123
List Price$7,296.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S213048123

Right Angle Worm Gear Speed Reducer - 5:1 Ratio
MI ITEM #19053435
MFR #S213048123

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,296.12/each for your price

Overview

Mfr description
S213048123 SS-HMQ821-5-H1-140-23

Specifications

  • Ratio
    5:1
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    SS-HMQ821-5-H1-140-23
  • Weight
    30 lbs, 13.61 kg
  • Nominal Ratio
    5:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text