Motion
S213048720

GROVE GEAR
S213048720

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.1000 in Center Distance, 140 Frame
MI ITEM #19053439
MFR #S213048720
List Price$5,710.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S213048720

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.1000 in Center Distance, 140 Frame
MI ITEM #19053439
MFR #S213048720

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,710.54/each for your price

Overview

Mfr description
S213048720 SS-HMQ821-30-H1-140-20

Specifications

  • Center Distance
    2.1000 in
  • Ratio
    30:1
  • Case Included
    Yes
  • NEMA / IEC Frame Size
    140
  • Finish Coating
    Stainless Steel
  • Housing Material
    316 Stainless Steel
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    821
  • Torque Arm Kit
    Optional
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    SS-HMQ821-30-H1-140-20
  • Weight
    30 lbs, 13.61 kg
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    30:1
  • Sealing Type
    Double Lip Seal
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought