Overview
Mfr description
S213048820 SS-HMQ821-40-H1-140-20
Specifications
- Ratio40:1
- NEMA / IEC Frame Size140
- Housing MaterialStainless Steel
- Manufacturer Reducer Size821
- Manufacturer Catalog NumberSS-HMQ821-40-H1-140-20
- Weight30 lbs
- Nominal Ratio40:1
- Case Size821
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data