Motion
S213053320

GROVE GEAR
S213053320

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 56C Frame
MI ITEM #19053445
MFR #S213053320
List Price$6,411.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S213053320

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 56C Frame
MI ITEM #19053445
MFR #S213053320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,411.58/each for your price

Overview

Mfr description
S213053320 SS-FHMQ821-20-HL-56-20

Specifications

  • Ratio
    20:1
  • Output Bore Type
    Hollow Bore
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    821
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    SS-FHMQ821-20-HL-56-20
  • Weight
    33 lbs, 14.97 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    20:1
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text