Motion
S215000100

GROVE GEAR
S215000100

Right Angle Worm Gear Speed Reducer - 500:1 Ratio, 56C Frame
MI ITEM #19053457
MFR #S215000100
List Price$12,497.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S215000100

Right Angle Worm Gear Speed Reducer - 500:1 Ratio, 56C Frame
MI ITEM #19053457
MFR #S215000100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,497.14/each for your price

Overview

Mfr description
S215000100 SS-DXHMQ821-500-H11-56-16

Specifications

  • Ratio
    500:1
  • Case Included
    Yes
  • Output Bore Type
    Hollow Bore
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    Stainless Steel
  • Housing Material
    316 Stainless Steel
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    821
  • Torque Arm Kit
    Optional
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    SS-DXHMQ821-500-H11-56-16
  • Weight
    49 lbs
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    500:1
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text