Motion
S215003200

GROVE GEAR
S215003200

Right Angle Worm Gear Speed Reducer - 125:1 Ratio, 56C Frame
MI ITEM #19053458
MFR #S215003200
List Price$11,474.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S215003200

Right Angle Worm Gear Speed Reducer - 125:1 Ratio, 56C Frame
MI ITEM #19053458
MFR #S215003200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,474.36/each for your price

Overview

Mfr description
S215003200 SS-DXTMQ821-125-R1-56

Specifications

  • Ratio
    125:1
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    SS-DXTMQ821-125-R1-56
  • Weight
    52 lbs, 23.587 kg
  • Nominal Ratio
    125:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text