Motion
S215006600

GROVE GEAR
S215006600

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 56C Frame
Mi Item #19053459
MFR #S215006600
Price$6,492.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S215006600

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 56C Frame
Mi Item #19053459
MFR #S215006600

Mfr description
S215006600 SS-THMQ821-25-H1-56-20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,492.30/each

Specifications

Dimensions

  • Case Size
    821
  • Manufacturer Reducer Size
    821
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    25:1
  • Ratio
    25:1
  • Weight
    40 lbs, 18.14 kg

Details

  • Case Included
    Yes
  • Finish Coating
    Stainless Steel
  • Gearbox Component Type
    Gearbox
  • Housing Material
    316 Stainless Steel
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    SS-THMQ821-25-H1-56-20
  • Mounting Type
    Universal
  • Seal Material
    Viton
  • Style
    C-Face Quill
  • Torque Arm Kit
    Optional
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)