Motion
S215007900

GROVE GEAR
S215007900

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 56 Frame
Mi Item #19053460
MFR #S215007900
Price$6,583.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S215007900

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 56 Frame
Mi Item #19053460
MFR #S215007900

Mfr description
S215007900 SS-THMQ821-40-H1-56-20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,583.76/each

Specifications

Dimensions

  • Case Size
    821
  • Manufacturer Reducer Size
    821
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    40:1
  • Ratio
    40:1
  • Weight
    34 lbs, 15.422 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Lubrication
    Food Grade Grease (H1)
  • Manufacturer Catalog Number
    SS-THMQ821-40-H1-56-20
  • Mounting Type
    Tapped Hole
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)