Motion
S243001300

GROVE GEAR
S243001300

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 56 Frame
MI ITEM #19053464
MFR #S243001300
List Price$5,320.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S243001300

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 56 Frame
MI ITEM #19053464
MFR #S243001300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,320.61/each for your price

Overview

Mfr description
S243001300 SS-BMQ824-5-R-56

Specifications

  • Ratio
    5:1
  • NEMA / IEC Frame Size
    56
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    824
  • Manufacturer Catalog Number
    SS-BMQ824-5-R-56
  • Weight
    56 lbs, 25.4 kg
  • Nominal Ratio
    5:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought