Motion
S243003100

GROVE GEAR
S243003100

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56C Frame
MI ITEM #19053466
MFR #S243003100
List Price$5,631.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S243003100

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56C Frame
MI ITEM #19053466
MFR #S243003100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,631.68/each for your price

Overview

Mfr description
S243003100 SS-BMQ824-30-D-56

Specifications

  • Ratio
    30:1
  • Case Included
    Yes
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    Stainless Steel
  • Housing Material
    316 Stainless Steel
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    824
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    SS-BMQ824-30-D-56
  • Weight
    56 lbs, 25.4 kg
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    30:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought