Motion
S243004100

GROVE GEAR
S243004100

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output, 140TC Frame
MI ITEM #19053468
MFR #S243004100
List Price$5,320.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S243004100

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output, 140TC Frame
MI ITEM #19053468
MFR #S243004100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,320.61/each for your price

Overview

Mfr description
S243004100 SS-BMQ824-20-L-140

Specifications

  • Center Distance
    2.3800 in
  • Reduction
    Single Reduction
  • Ratio
    20:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.326 hp
  • Horsepower Rating Normal Duty
    2.326 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Shaft
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Left Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    87 rpm
  • Finish Coating
    Stainless Steel
  • Maximum Output Torque
    1421 in/lb;160.551 nm
  • Housing Material
    Stainless Steel
  • Seal Material
    Viton
  • Overhung Load Capacity
    7873.38 N, 1770 lbs
  • Housing Height
    6.9400 in
  • Housing Length
    6.1200 in
  • Service Factor
    1
  • Manufacturer Reducer Size
    824
  • Torque Arm Kit
    Optional
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    SS-BMQ824-20-L-140
  • Weight
    56 lbs, 25.401 kg
  • Horsepower
    2.326 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    20:1
  • Output
    1.972 hp;1.471 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Torque Rating (in-lb)
    1421 in-lbs;160.551 Nm
  • Bore Diameter
    1.1250 in
  • Output Shaft
    Shaft
  • Overhung Load
    1770 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text