Motion
S243005100

GROVE GEAR
S243005100

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 140 Frame
MI ITEM #19053469
MFR #S243005100
List Price$6,474.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S243005100

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 140 Frame
MI ITEM #19053469
MFR #S243005100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,474.20/each for your price

Overview

Mfr description
S243005100 SS-BMQ824-10-R-140

Specifications

  • Ratio
    10:1
  • NEMA / IEC Frame Size
    140
  • Manufacturer Reducer Size
    824
  • Manufacturer Catalog Number
    SS-BMQ824-10-R-140
  • Weight
    56 lbs, 25.401 kg
  • Nominal Ratio
    10:1
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text