Motion
SS-BMQ824-15-D-140

GROVE GEAR
SS-BMQ824-15-D-140

SS-BMQ824-15-D-140
MI ITEM #19053471
MFR #SS-BMQ824-15-D-140
List Price$5,631.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
SS-BMQ824-15-D-140

SS-BMQ824-15-D-140
MI ITEM #19053471
MFR #SS-BMQ824-15-D-140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,631.68/each for your price

Overview

Mfr description
S243006400 SS-BMQ824-15-D-140

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    2.765 hp
  • Horsepower Rating Normal Duty
    2.765 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    140TC
  • Finish Coating
    Stainless Steel
  • Housing Material
    Stainless Steel
  • Housing Height
    6.9400 in
  • Housing Length
    6.1200 in
  • Manufacturer Reducer Size
    824
  • Torque Arm Kit
    Optional
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    SS-BMQ824-15-D-140
  • Weight
    56 lbs, 25.401 kg
  • Input Style
    C-Face Quill
  • Output
    2.439 hp;1.819 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Torque Rating (in-lb)
    1318 in-lbs;148.91 Nm
  • Bore Diameter
    1.1250 in
  • Output Shaft
    Solid Shaft
  • Overhung Load
    1770 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text