Motion
S243007300

GROVE GEAR
S243007300

Right Angle Worm Gear Speed Reducer - 5:1 Ratio
MI ITEM #19053473
MFR #S243007300
Price$5,616.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S243007300

Right Angle Worm Gear Speed Reducer - 5:1 Ratio
MI ITEM #19053473
MFR #S243007300

Mfr description
S243007300 SS-BMQ824-5-L-180
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,616.21/each

Specifications

Dimensions

  • Case Size
    824
  • Manufacturer Reducer Size
    824
  • Nominal Ratio
    5:1
  • Ratio
    5:1
  • Weight
    56 lbs, 25.4 kg

Details

  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Manufacturer Catalog Number
    SS-BMQ824-5-L-180

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)