Motion
S243008500

GROVE GEAR
S243008500

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output, 180TC Frame
MI ITEM #19053475
MFR #S243008500
List Price$5,442.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S243008500

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output, 180TC Frame
MI ITEM #19053475
MFR #S243008500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,442.06/each for your price

Overview

Mfr description
S243008500 SS-BMQ824-5-R-180

Specifications

  • Center Distance
    2.3800 in
  • Reduction
    Single Reduction
  • Ratio
    5:1
  • Case Included
    Yes
  • Max Input Horsepower
    4.28 hp
  • Horsepower Rating Normal Duty
    5 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Shaft
  • Input Size
    1.1250 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Right Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    180TC
  • Maximum Output RPM
    254 rpm
  • Finish Coating
    Stainless Steel
  • Maximum Output Torque
    1071 in/lb;121.007 nm
  • Housing Material
    Stainless Steel
  • Seal Material
    Viton
  • Overhung Load Capacity
    7873.38 N, 1770 lbs
  • Housing Height
    6.9400 in
  • Housing Length
    6.1200 in
  • Service Factor
    1
  • Manufacturer Reducer Size
    824
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    SS-BMQ824-5-R-180
  • Weight
    56 lbs, 25.401 kg
  • Horsepower
    5 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    5:1
  • Output
    3.976 hp;2.965 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Torque Rating (in-lb)
    1071 in-lbs;121.007 Nm
  • Bore Diameter
    1.1250 in, 28.57 mm
  • Output Shaft
    Shaft
  • Overhung Load
    1770 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text