Motion
S243011900

GROVE GEAR
S243011900

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 56C Frame
MI ITEM #19053477
MFR #S243011900
List Price$5,755.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S243011900

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 56C Frame
MI ITEM #19053477
MFR #S243011900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,755.31/each for your price

Overview

Mfr description
S243011900 SS-TMQ824-80-L-56

Specifications

  • Ratio
    80:1
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    Stainless Steel
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    824
  • Manufacturer Catalog Number
    SS-TMQ824-80-L-56
  • Weight
    56 lbs, 25.401 kg
  • Nominal Ratio
    80:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text