Motion
S243014900

GROVE GEAR
S243014900

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 140 Frame
Mi Item #19053480
MFR #S243014900
Price$5,939.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S243014900

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 140 Frame
Mi Item #19053480
MFR #S243014900

Mfr description
S243014900 SS-TMQ824-20-L-140
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,939.48/each

Specifications

Dimensions

  • Case Size
    824
  • Manufacturer Reducer Size
    824
  • NEMA / IEC Frame Size
    140
  • Nominal Ratio
    20:1
  • Ratio
    20:1
  • Weight
    56 lbs, 25.401 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    SS-TMQ824-20-L-140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)