Motion
S243019500

GROVE GEAR
S243019500

Right Angle Worm Gear Speed Reducer - 10:1 Ratio
MI ITEM #19053482
MFR #S243019500
List Price$5,876.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S243019500

Right Angle Worm Gear Speed Reducer - 10:1 Ratio
MI ITEM #19053482
MFR #S243019500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,876.76/each for your price

Overview

Mfr description
S243019500 SS-TMQ824-10-R-180

Specifications

  • Ratio
    10:1
  • Case Included
    Yes
  • Finish Coating
    Stainless Steel
  • Housing Material
    316 Stainless Steel
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    824
  • Manufacturer Catalog Number
    SS-TMQ824-10-R-180
  • Weight
    56 lbs, 25.401 kg
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    10:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text