Motion
S243043624

GROVE GEAR
S243043624

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.5000 in Output Size, Hollow Output, 56C Frame
MI ITEM #19053489
MFR #S243043624
List Price$7,229.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S243043624

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.5000 in Output Size, Hollow Output, 56C Frame
MI ITEM #19053489
MFR #S243043624

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,229.78/each for your price

Overview

Mfr description
S243043624 SS-HMQ824-15-H1-56-24

Specifications

  • Center Distance
    2.3800 in
  • Reduction
    Single Reduction
  • Ratio
    15:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.765 hp
  • Horsepower Rating Normal Duty
    2.765 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.5000 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    117 rpm
  • Finish Coating
    Stainless Steel
  • Maximum Output Torque
    1318 in/lb;148.91 nm
  • Housing Material
    Stainless Steel
  • Seal Material
    Viton
  • Housing Height
    6.9400 in
  • Housing Length
    6.1200 in
  • Service Factor
    1
  • Manufacturer Reducer Size
    824
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    SS-HMQ824-15-H1-56-24
  • Weight
    56 lbs, 25.401 kg
  • Horsepower
    2.765 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    15:1
  • Output
    2.439 hp;1.819 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Torque Rating (in-lb)
    1318 in-lbs;148.91 Nm
  • Bore Diameter
    1.5000 in, 38.10 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text