Motion
S243044218

GROVE GEAR
S243044218

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56 Frame
MI ITEM #19053499
MFR #S243044218
List Price$7,229.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S243044218

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56 Frame
MI ITEM #19053499
MFR #S243044218

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,229.78/each for your price

Overview

Mfr description
S243044218 SS-HMQ824-60-H1-56-18

Specifications

  • Ratio
    60:1
  • Case Included
    Yes
  • NEMA / IEC Frame Size
    56
  • Finish Coating
    Stainless Steel
  • Housing Material
    316 Stainless Steel
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    824
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    SS-HMQ824-60-H1-56-18
  • Weight
    56 lbs, 25.401 kg
  • Lubrication
    Mobil Glygoyle 460 polyalkalene glycol lubricant
  • Nominal Ratio
    60:1
  • Sealing Type
    Double Lip Seal
  • Gearbox Component Type
    Gearbox
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text