Motion
S243044219

GROVE GEAR
S243044219

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.1875 in Output Size, Hollow Output, 56C Frame
MI ITEM #19053500
MFR #S243044219
List Price$7,229.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S243044219

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.1875 in Output Size, Hollow Output, 56C Frame
MI ITEM #19053500
MFR #S243044219

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,229.78/each for your price

Overview

Mfr description
S243044219 SS-HMQ824-60-H1-56-19

Specifications

  • Center Distance
    2.3800 in
  • Reduction
    Single Reduction
  • Ratio
    60:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.967 hp
  • Horsepower Rating Normal Duty
    0.967 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.1875 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    29 rpm
  • Finish Coating
    Stainless Steel
  • Maximum Output Torque
    1418 in/lb;160.21 nm
  • Housing Material
    Stainless Steel
  • Seal Material
    Viton
  • Housing Height
    6.9400 in
  • Housing Length
    6.1200 in
  • Service Factor
    1
  • Standard Base Kit
    Optional
  • Manufacturer Reducer Size
    824
  • Torque Arm Kit
    Optional
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    SS-HMQ824-60-H1-56-19
  • Weight
    56 lbs, 25.401 kg
  • Horsepower
    0.967 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    60:1
  • Output
    0.656 hp;0.489 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.1880 in, 30.18 mm
  • Torque Rating (in-lb)
    1418 in-lbs;160.21 Nm
  • Bore Diameter
    1.1880 in, 30.18 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text