Motion
SS-HMQ824-80-H1-56-23

GROVE GEAR
SS-HMQ824-80-H1-56-23

SS-HMQ824-80-H1-56-23
MI ITEM #19053503
MFR #SS-HMQ824-80-H1-56-23
List Price$7,229.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
SS-HMQ824-80-H1-56-23

SS-HMQ824-80-H1-56-23
MI ITEM #19053503
MFR #SS-HMQ824-80-H1-56-23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,229.78/each for your price

Overview

Mfr description
S243044323 SS-HMQ824-80-H1-56-23

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    0.455 hp
  • Horsepower Rating Normal Duty
    0.455 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    Stainless Steel
  • Housing Material
    Stainless Steel
  • Housing Height
    6.9400 in
  • Housing Length
    6.9400 in, 176.28 mm
  • Manufacturer Reducer Size
    824
  • Torque Arm Kit
    Optional
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    SS-HMQ824-80-H1-56-23
  • Weight
    56 lbs, 25.401 kg
  • Input Style
    C-Face Quill
  • Output
    0.288 hp;0.215 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.4380 in, 36.52 mm
  • Shaft Length
    1.9400 in;49.28 mm
  • Torque Rating (in-lb)
    830 in-lbs;93.777 Nm
  • Bore Diameter
    1.4380 in, 36.52 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text