Motion
SS-HMQ824-80-H1-56-24

GROVE GEAR
SS-HMQ824-80-H1-56-24

SS-HMQ824-80-H1-56-24
MI ITEM #19053504
MFR #SS-HMQ824-80-H1-56-24
List Price$7,229.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
SS-HMQ824-80-H1-56-24

SS-HMQ824-80-H1-56-24
MI ITEM #19053504
MFR #SS-HMQ824-80-H1-56-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,229.78/each for your price

Overview

Mfr description
S243044324 SS-HMQ824-80-H1-56-24

Specifications

  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    824
  • Manufacturer Catalog Number
    SS-HMQ824-80-H1-56-24
  • Weight
    56 lbs, 25.4 kg
  • Gearbox Component Type
    Gearbox
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text