Motion
S243045024

GROVE GEAR
S243045024

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 56 Frame
MI ITEM #19053506
MFR #S243045024
List Price$7,229.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S243045024

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 56 Frame
MI ITEM #19053506
MFR #S243045024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,229.78/each for your price

Overview

Mfr description
S243045024 SS-HMQ824-25-H2-56-24

Specifications

  • Ratio
    25:1
  • Output Bore Type
    Hollow Bore
  • Style
    Quill Style
  • NEMA / IEC Frame Size
    56
  • Housing Material
    Stainless Steel
  • Bushing Kit
    H2
  • Manufacturer Reducer Size
    824
  • Manufacturer Catalog Number
    SS-HMQ824-25-H2-56-24
  • Weight
    56 lbs, 25.4 kg
  • Input Style
    Quill Style
  • Nominal Ratio
    25:1
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text