Motion
S243045716

GROVE GEAR
S243045716

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Hollow Output, 140TC Frame
MI ITEM #19053509
MFR #S243045716
List Price$7,229.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S243045716

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Hollow Output, 140TC Frame
MI ITEM #19053509
MFR #S243045716

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,229.78/each for your price

Overview

Mfr description
S243045716 SS-HMQ824-5-H1-140-16

Specifications

  • Center Distance
    2.3800 in
  • Ratio
    5:1
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    140TC
  • Housing Material
    316 Stainless Steel
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    824
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    SS-HMQ824-5-H1-140-16
  • Weight
    56 lbs, 25.4 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    5:1
  • Sealing Type
    Double Lip Seal
  • Gearbox Component Type
    Gearbox
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text