Motion
S243045720

GROVE GEAR
S243045720

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 140TC Frame
MI ITEM #19053510
MFR #S243045720
List Price$7,229.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S243045720

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 140TC Frame
MI ITEM #19053510
MFR #S243045720

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,229.78/each for your price

Overview

Mfr description
S243045720 SS-HMQ824-5-H1-140-20

Specifications

  • Ratio
    5:1
  • Output Bore Type
    Hollow Bore
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140TC
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    824
  • Manufacturer Catalog Number
    SS-HMQ824-5-H1-140-20
  • Weight
    56 lbs, 25.401 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    5:1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text