Motion
S243046316

GROVE GEAR
S243046316

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 140 Frame
MI ITEM #19053518
MFR #S243046316
List Price$7,229.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S243046316

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 140 Frame
MI ITEM #19053518
MFR #S243046316

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,229.78/each for your price

Overview

Mfr description
S243046316 SS-HMQ824-30-H1-140-16

Specifications

  • Ratio
    30:1
  • NEMA / IEC Frame Size
    140
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    824
  • Manufacturer Catalog Number
    SS-HMQ824-30-H1-140-16
  • Weight
    56 lbs, 25.4 kg
  • Nominal Ratio
    30:1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Gearbox Component Type
    Gearbox
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought