Overview
Mfr description
S243047224 SS-HMQ824-15-H2-140-24
Specifications
- Ratio15:1
- NEMA / IEC Frame Size140
- Housing MaterialStainless Steel
- Bushing KitH2
- Manufacturer Reducer Size824
- Manufacturer Catalog NumberSS-HMQ824-15-H2-140-24
- Weight56 lbs
- Nominal Ratio15:1
- Case Size824
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data