Motion
S243051120

GROVE GEAR
S243051120

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56 Frame
MI ITEM #19053524
MFR #S243051120
List Price$7,681.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S243051120

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56 Frame
MI ITEM #19053524
MFR #S243051120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,681.53/each for your price

Overview

Mfr description
S243051120 SS-FHMQ824-30-HL-56-20

Specifications

  • Ratio
    30:1
  • NEMA / IEC Frame Size
    56
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    824
  • Manufacturer Catalog Number
    SS-FHMQ824-30-HL-56-20
  • Weight
    50 lbs, 22.68 kg
  • Nominal Ratio
    30:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text