Motion
S243053624

GROVE GEAR
S243053624

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 140 Frame
MI ITEM #19053527
MFR #S243053624
List Price$7,681.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S243053624

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 140 Frame
MI ITEM #19053527
MFR #S243053624

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,681.53/each for your price

Overview

Mfr description
S243053624 SS-FHMQ824-40-HL-140-24

Specifications

  • Ratio
    40:1
  • Output Bore Type
    Hollow Bore
  • NEMA / IEC Frame Size
    140
  • Housing Material
    Stainless Steel
  • Manufacturer Reducer Size
    824
  • Manufacturer Catalog Number
    SS-FHMQ824-40-HL-140-24
  • Weight
    50 lbs, 22.68 kg
  • Nominal Ratio
    40:1
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text