Motion
S263000100

GROVE GEAR
S263000100

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 56C Frame
Mi Item #19053537
MFR #S263000100
Price$7,724.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S263000100

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 56C Frame
Mi Item #19053537
MFR #S263000100

Mfr description
S263000100 SS-BMQ826-5-L-56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,724.93/each

Specifications

Dimensions

  • Case Size
    826
  • Manufacturer Reducer Size
    826
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    5:1
  • Ratio
    5:1
  • Weight
    56 lbs, 25.4 kg

Details

  • Gearbox Component Type
    Speed Reducer
  • Housing Material
    Stainless Steel
  • Input Style
    C-Face Quill
  • Manufacturer Catalog Number
    SS-BMQ826-5-L-56
  • Style
    C-Face Quill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)