Motion
S263000700

GROVE GEAR
S263000700

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.2500 in Output Size, Left Hand Output, 56C Frame
MI ITEM #19053538
MFR #S263000700
List Price$6,151.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S263000700

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.2500 in Output Size, Left Hand Output, 56C Frame
MI ITEM #19053538
MFR #S263000700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,151.63/each for your price

Overview

Mfr description
S263000700 SS-BMQ826-30-L-56

Specifications

  • Center Distance
    2.6300 in
  • Reduction
    Single Reduction
  • Ratio
    30:1
  • Max Input Horsepower
    2.145 hp
  • Horsepower Rating Normal Duty
    2.145 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Shaft
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.2500 in
  • Output Direction
    Left Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    58 rpm
  • Housing Material
    Stainless Steel
  • Seal Material
    Viton
  • Overhung Load Capacity
    7228.38 N, 1625 lbs
  • Housing Height
    8.0000 in
  • Service Factor
    1
  • Manufacturer Reducer Size
    826
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    SS-BMQ826-30-L-56
  • Weight
    56 lbs, 25.401 kg
  • Horsepower
    2.145 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    30:1
  • Output
    1.743 hp
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Shaft
  • Overhung Load
    1625 lbs
  • Gearbox Component Type
    Worm Gear Reducer
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text